- Tennant M20 Diesel (SN 000000-007999)
- Tennant M20 Diesel (SN 008000 - )
- Tennant M20 Gas_LPG (SN 000000-007999)
- Tennant M20 Gas_LPG NA (SN 008000- )
- Tennant T20 Diesel (SN 000000-007999)
- Tennant T20 Diesel (SN 008000- )
- Tennant T20 Gas_LP (SN 008000- )
- Tennant T20 Gas_LPG (SN 000000-007999)
Replacement Cylindrical Brush - 24 SR For Nobles/Tennant 1030969
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$609.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Size | 40 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Material | Stiff Poly |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRC1030969 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |