- ICE i28BT, i32BT
- ICE i28BTL, i32BTL
- ICE i36BT-i36BT-CY
- ICE RS26 RS28-OB RS32
- ICE RS26L+, RS32L+
- ICE RS26L, RS28L, RS32L
- Nobles Speed Scrub 5
- Nobles Speed Scrub 500
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e (SN 10000000-20000000)
- Tennant T600, T600e (SN 10000000-20000000)
- Tennant T600EE (SN 10000000-20000000)
Replacement Brush Kit - Poly For ICE 9050016
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$165.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Size | 15 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Material | Poly |
| Package Quantity | 1 |
| Manufacturers Part Number | GBRG15P113 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |