- Nilfisk/Advance Adfinity 17ST, 20ST
- Nilfisk/Advance Adfinity 17ST, 20ST, X20R
- Nilfisk/Advance Adfinity 20D, X20D, X20C, X24D AXP
- Nilfisk/Advance Micromax 17B, 20B, 20DD, 20DC
- Kent Razor
- Nilfisk/Advance SC2000
- Nilfisk/Advance SC450
- Nilfisk/Advance SC500
- Clarke Scrubtec 743 S, 743 L, 751 S, 751 L, 743 S C, 743 L C
Replacement Brush Kit - Poly For Nilfisk/Advance L08837025, Nilfisk/Advance 30630A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$265.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19 in |
| Size | 19 in |
Product Details
| Style | Brush/Pads : Rotary |
| Type | Brush Kit |
| Material | Poly |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRG19P110 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |