Global Industrial
Model # :WBB2366070
Global Industrial Replacement Cantilever Arm, 48"L, 2600 Lbs Cap., For I-Beam Series
Write a Review
|
Questions & Answers (0)
Product Description
This 48" straight arm bolts to I-Beam cantilever columns and is adjustable on 4" centers. It has a load capacity of 2,600 lbs. with an incline of 1/4" per foot. Poppy Orange powder coated finish. Mounting hardware included. Made in the USA. Note: This item is ONLY compatible with Global Industrial I-Beam Series Cantilever Racks.
PRICE
$119.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 3 in |
| Height | 4 in |
| Weight Capacity | 2600 lbs |
| Weight | 39 lbs |
| Arm Length | 48 in |
Product Details
| Assembly Required | No |
| Type | Arm |
| Color | Orange |
| Series | I-Beam |
| Arm Capacity | 2790 lbs |
| Country of Origin | USA |
| Material | Steel |
| Construction Type | I-Beam |
| Package Quantity | 1 |
| Arm Type | Straight Arm |
| Manufacturers Part Number | IBA-S4x7.7-048P |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |