Fantech® Replacement Carbon & Pre Filter, 16"W x 2"H x 12"D
Write a Review
|
Questions & Answers (0)
Product Description
The combo kit of MERV 8 pre-filter and carbon filter is suitable for the HERO HS300 whole-house filtration system. The pre-filter will collect up to 90% particles between 3-10 microns in size such as pollen, dust, lint, dust mites, pet danger. The carbon filter will arrest household odors like cooking oil and smoke. With normal usage, it is recommended that you change this filter every 3-6 months. The kit includes 1 replacement MERV8 / Carbon combo filter.
PRICE
$59.95
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 17 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 12 in |
| Height | 2 in |
| Weight | 1 lbs |
Product Details
| Filtration Type | MERV 8 w/ Carbon |
| Type | Pre Filter |
| Manufacturers Part Number | 463046 |
| Brand | Fantech |