SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

Item #: WBB29747

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M Aqua-Pure Replacement Cartridge For Ap Easy Complete - C-Complete - Pkg Qty 6

3M Aqua-Pure Replacement Cartridge For Ap Easy Complete - C-Complete - Pkg Qty 6

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

3M Aqua-Pure AP817, Large Diameter 25 Micron Sediment, Chlorine Taste & Odor

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure AP110, 5 Micron Porosity Standard Sediment Cartridge - Pkg Qty 2

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

3M Aqua-Pure® 5 Micron Standard Length Cartridge 2-Pack Chlorine Taste & Odor - Pkg Qty 5

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 12" Industrial Workstation Fan, 1,855 CFM, 1/15 HP, 1500 RPM

Global Industrial™ 12" Industrial Workstation Fan, 1,855 CFM, 1/15 HP, 1500 RPM

Rubbermaid® 2005 Heavy Duty Dust Pan

Rubbermaid® 2005 Heavy Duty Dust Pan

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

Sloan® G2 Optima Plus, Battery Powered Sensor Toilet Flushometer, RESS-C, 1.6/3.5GPF

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

3M™ Aqua-Pure™ IL-IM-01, 10" Inline Chlorine Taste & Odor Filter w/Quick Connects

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP101T, Standard Whole House One-High Transparent Valve-in-Head Filter 3/4 NPT

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

3M Aqua-Pure AP200, AP200 Full Flow Drinking Water Filtration System

3M Aqua-Pure® Replacement Cartridge for AP200 Chlorine Taste & Odor, Sediment, Pack of 2

Reduces dirt, rust, taste / odor and chlorine. 5 micron filtration. Filter cartridge capacity is 20.

Weights & Dimensions

  • Diameter 4-7/8 in
  • Inlet Connection 3/8 in
  • Height 9-13/16 in

Product Details

  • Reduction Claims Chlorine, Taste, Odor
  • Description Replacement Cartridge
  • Capacity 2000 gal
  • Gallons per Minute 1.75 gal/min
  • Type System Catridge
  • For Use With AP200
  • Brand 3M
  • Package Quantity 2
  • PSI 25 - 125 psi
  • Material Cellulose Fibers
  • Manufacturers Part Number AP217
  • Microns 5 mic
  • Color Family White

Compliance & Certifications

  • NSF Certified Yes
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 03, 2016

    Aqua-Pure Filter
    Your review:
    Greatly improves the taste of water.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

3M Aqua-Pure AP217, AP217 Replacement Cartridge for AP200 Chlorine Taste & Odor, 2 Pack

Item #: WBB29747

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant