Nightstick Small Replacement Case - XPR-5592GX
Write a Review
|
Questions & Answers (0)
Product Description
Convenient carry case for XPR-5592GX scene light contents. Protects and securely stores items for transport or shipping. Charging cord accessory area.
PRICE
$99.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-3/4 in |
| Width | 15-1/2 in |
Product Details
| Type | Accessory |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 5592-CASE2 |
| Brand | NightStick |