Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NightStick

Model # :WBB3113305

MPN #: XPR-5592GCX

Nightstick Intrinsically Safe Magnetic Scene Light Kit w/ Tripod & Case - Li-Ion - UL913 / ATEX

Product Description
The XPR-5592GCX Rechargeable LED Scene Light Kit is ideal for use when portability is important. cULus, ATEX, and IECEx certified Intrinsically Safe for use in hazardous environments, the array of 5 floodlight LEDs perfectly emit an impressive 1,200 lumens on high for 6 hours, or 650 lumens on low for 12 hours when activated using the robust three-position toggle switch. This scene light has a housing that is constructed from lightweight glass-filled nylon polymer keeping it cool to the touch while being chemical, heat, and impact resistant. A heavy-duty rare-earth magnetic base is securely mounted on the bottom to provide 360 degrees of hands-free rotation for proper light placement on any job site. Powered by an integrated lithium-ion battery, this scene light kit includes an adjustable steel handle for carrying or hanging, a 6-foot tripod with Camlock adjusters, and both AC/DC power supplies placed inside a durable blow-molded carrying case for ease of use and storage.

PRICE
$789.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-3/16 in
Width18-29/32 in

Product Details

TypeScene Light
Max Lumens1000
Package Quantity1
ColorGreen
Manufacturers Part NumberXPR-5592GCX
Bulb TypeLED
Lumens1000
Water ResistantYes
BrandNightStick