Replacement Cassette For QueuePro 300,SafetyPro 300 & WeatherMaster 300 Belt Barriers,16' Black Belt
Write a Review
|
Questions & Answers (0)
Product Description
Replacement belt mechanism for QueuePro 300 & SafetyPro 300 stanchions. Easy to change, just needs a Phillips screw driver. 1 Year Limited Warranty.
PRICE
$93.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Belt Width | 2 in |
| Belt Length | 16 ft |
Product Details
| Belt Color Family | Black |
| Type | Replacement Belt |
| Package Quantity | 1 |
| Description | Replacement Cassette |
| Manufacturers Part Number | PRO-CAS-BK160 |
| Indoor/Outdoor | Indoor/Outdoor |
| Belt Material | Woven Nylon |
| Brand | Queue Solutions |
Warranty
| Warranty | 1 yr |