Lavi Industries Replacement Mechanism For Beltrac® Belt Barrier, 15' Bronze Belt
Write a Review
|
Questions & Answers (0)
Product Description
The advanced retractable belt mechanism features a centrifugal belt-braking system to ensure a slow and safe retraction every time. The belt mechanism is quickly and easily field-replaceable. The belt end connects to all major manufacturers' posts providing a universal fit. 3-year warranty.
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 3 in |
| Weight | 1 lbs |
| Belt Width | 2 in |
| Belt Length | 15 ft |
Product Details
| Assembly Required | No |
| Type | Replacement Belt |
| Color | Black |
| Series | Beltrac® |
| Hardware Included | Yes |
| Belt Material | Polyester |
| Belt Color Family | Bronze |
| Number of Belts | 1 |
| Mounting Location | Wall Mount |
| Material | Aluminum |
| Description | Beltrac® Replacement Mechanism |
| Package Quantity | 1 |
| Manufacturers Part Number | RMECH13/BZ |
| Indoor/Outdoor | Indoor |
| Attachment | Receiver |
| Brand | Lavi Industries |
Warranty
| Warranty | 3 yr |