Replacement Chin Strap for CH-300 and CH-400 Series Industrial Climbing Style Hard Hat
Jackson Safety Replacement Chin Strap for CH-300/CH-400V Series Climbing Style Hard Hat
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 20932 |
| Suspension | None |
| Package Quantity | 1 |
| Description | Replacement Chin Strap |
| Brand | Jackson Safety |
Related Products
Features: Molded from high density polyethylene for maximum protection 6-point woven nylon suspension with easy-turn knob Mega Ratchet® sizing which adjusts head sizes 6-1/2 - 8 The hinged, padded ratchet is low hanging and adjustable for a perfect fit at nape of neck Helmet accommodates chin strap and a variety of hard hat accessories Moisture wicking brow pad is removable, washable and replaceable Goggle retaining slots on suspension Certified when headband installed in reverse position Meets the Low Temperature (LT) option of the Z89.1 Standard Made in the USA Meets ANSI Z89.1 Type 1, ...
Classic Anti-Impact Bump Helmet (Non-Ballistic), Black. Provides comprehensive head protection for low anti-impact threats. Manufactured with durable polycarbonate and includes an EPS Anti-Shock Foam System. Includes adjustable chin strap and durable chin cup. Universal size.
Bag of 10 elastic chin straps with chin protector. Safety-breaking system. Suitable for ZIRCON, QUARTZ, QUARTZ UP, SUPER QUARTZ and BASEBALL DIAMOND safety helmets. This accessory complies with point 5.1.4 (Chin strap anchorages) of EN397.
Features: High density polyethylene cap with vents on top of helmet shell to increase air circulation and aid in keeping wearer's head cooler Shell design features short peak and low profile and comes with 4-point woven nylon suspension with easy Quick-Slide sizing which adjusts head sizes 6-1/2 - 8 and accommodates a chin strap Accessory slots accommodate a wide variety of eye, face and hearing protection Goggle retaining slots molded on suspension Moisture wicking brow pad is removable, washable and replaceable Certified when headband is installed in reverse position Meets the Low ...
Designed primarily for welders and high heat applications. Shell is made of lightweight ABS/Polycarbonate offering exceptional protection against heat, radiation and impacts. The rain trough free shell is narrower than other models and allows the addition of all types of welding shields available on the market without any restrictions. Includes attachment points for chin straps.