- ABS/PC material
- 6-point ratchet suspension
- Soft 4-point chin strap with breakaway
- Adjustable height and angle options for the suspension
- Easy to grasp knob adjusts the suspension from 6.5 to 8 head size
- Packaged with reflective stickers
- Custom imprinting available
- Passes ANSI Z89.1-2014 Type 1, Class E - CE EN 397:2012 +A1:2012 - EN 12492 Shock Absorption (Clause 4.2.1.1; 4.2.1.2; 4.2.1.3; 4.2.1.4) and Penetration (Clause 4.2.2)
- HHABCMR - hard hat adapter
Ridgeline XR7® Hard Hat with 6-Point Ratchet, Slate Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$659.70 Sold in packages of 6 / $109.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 6-1/2 to 8 |
Product Details
| Type | Hard Hat |
| Ventilation | No |
| Accessory Slots | No |
| Shell Material | ABS/PC Material |
| Color | Slate Gray |
| Series | Ridgeline |
| Style | Ridgeline XR7 |
| Description | Hard Hat |
| Package Quantity | 6 |
| Manufacturers Part Number | HP76113 |
| Suspension | 6 pt. Ratchet |
| Brand | Pyramex Safety |
| Hard Hat Style | Short Brim |
Compliance & Certifications
| Certifications | ANSI Z89 1-2014 |
| Hard Hat ANSI Type | Type 1 |
| Hard Hat ANSI Class | E |