Global Industrial
Model # :WBB3186080
Global Industrial 22" BF Replacement Roller, 1-3/8" Dia., 18 Ga. Galvanized Steel, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
✓ For use with Global Industrial Light-Duty Gravity Conveyors
✓ Durable steel construction for long-lasting use
✓ Contains (10) 22"L replacement rollers per pack
Constructed from 18-gauge galvanized steel, these 22"L replacement rollers are a perfect fit for your Global Industrial Light-duty Gravity Conveyor.
✓ Durable steel construction for long-lasting use
✓ Contains (10) 22"L replacement rollers per pack
Constructed from 18-gauge galvanized steel, these 22"L replacement rollers are a perfect fit for your Global Industrial Light-duty Gravity Conveyor.
PRICE
$95.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge | 18 |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 24 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 10 |
| Brand | Global Industrial |