MSA Safety Replacement Crown Pad For V-Gard H2 Safety Helmet, Black
Write a Review
|
Questions & Answers (0)
Product Description
V-Gard H2 Replacement Crown Pad. Material: Polyester.
PRICE
$16.50
6
6
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Standard |
Product Details
| Type | Crown Pad |
| Package Quantity | 1 |
| Description | Crown Pad For V-Gard H2 Safety Helmet |
| Color | Black |
| Series | V-Gard H2 |
| Manufacturers Part Number | 10242642 |
| Brand | MSA Safety |