- Tennant 7300
- Tennant 8300
- Tennant M17
- Tennant T17
Replacement Cylindrical Brush For Nobles/Tennant 386240
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$1,159.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 in |
| Size | 39 in |
Product Details
| Style | Brush/Pads : Cylindrical |
| Type | Cylindrical Brush |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRC386240 |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| For Use With | Tennant 7300, Tennant 8300, Tennant M17, Tennant T17 |
| Brand | Gofer Parts |