Cartridge Air Filters
Availability
Brand
Length
Material
Height
Color
Price
Tons
Related Products
Includes half True HEPA and half Activated Carbon Filters in one for enhanced air-cleaning power True HEPA filter captures 99.97% of airborne particles as small as 0.3 microns, including pollen, ragweed and other allergens, viruses, germs, dust mites, mold spores, pet dander and cigarette smoke Antimicrobial treatment provides built-in protection from the growth of odor causing bacteria, mildew, and fungi on the HEPA filter Activated carbon filter reduces odors and VOCs Compatible with AeraMax® AM 3/4, 3S/4S air purifiers One year filter life (depending on use)
Features: Greentech Perfected The Science Behind Our Filters By Incorporating Nanofiber Technology With Superior Nonwoven Material; This Means We Achieved The Desired MERV 13A Rating With A Lower Pressure Drop. Mechanical Equipment Can Now Work Smarter, Not Harder ODOGard® Is A Proprietary Odor Control Technology That Eliminates Vocs And Odors At The Molecular Level. Compared To Carbon Filters, ODOGard® Embedded Filters Have Proven To Yield 99% More Odor Reduction Our Filters Are True Mechanical High-Capacity, Providing More Particle-Holding Capability Than Standard Capacity Filters. ...
The RZ AIRflow® is a purifying filter made specifically for PTAC units. Easily attached to the discharge vent of the PTAC, the AIRflow is affordable, simple to use, and purifies 99.97% of the air in the room from viruses, allergens, and odors within 45 minutes on average. The patent-pending RZ AIRflow is durable, lightweight and portable. Features: 6-month filter lifespan ZERO (0) Added electrical power used by the PTAC when the AIRflow is installed No added noise created by AIRflow while operating Minimal impact to the PTAC unit airflow (5%) It includes a storage case and it is a ...
Features: Greentech Perfected The Science Behind Our Filters By Incorporating Nanofiber Technology With Superior Nonwoven Material; This Means We Achieved The Desired MERV 11A Rating With A Lower Pressure Drop. Mechanical Equipment Can Now Work Smarter, Not Harder ODOGard® Is A Proprietary Odor Control Technology That Eliminates Vocs And Odors At The Molecular Level. Compared To Carbon Filters, ODOGard® Embedded Filters Have Proven To Yield 99% More Odor Reduction Our Filters Are True Mechanical High-Capacity, Providing More Particle-Holding Capability Than Standard Capacity Filters. ...
Keep your dehumidifiers operating at maximum efficiency with the only filter designed specifically for restoration, remediation and construction. Protects in four ways: electrostatic polypropylene and cellulose mesh capture particles, while activated carbon absorbs odors and fumes and antimicrobial treatment helps prevent bacterial growth on the filter. Features: Washable Air filter Construction: Sturdy aluminum frame resists collapse to maintain proper filtration MATERIALS: Electrostatically charged polypropylene, activated carbon, and expanded cellulose mesh. Antimicrobial treated to ...