Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Peavey Replacement Peavey Handle W-029-036-0295 Hardwood 36"

Peavey Replacement Peavey Handle W-029-036-0295 Hardwood 36"

Item #: WBB2143464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $43.95

Save $2.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Peavey Standard Peavey T-029-054-0123 Hardwood Handle 58"

Peavey Standard Peavey T-029-054-0123 Hardwood Handle 58"

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

CM® Dixie Industries Pike Pole 10042 - 1-1/2" x 16' Anodized Aluminum Handle - Blue

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-066-0177 Hardwood Handle 66"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Cant Hook T-029-048-0174 Hardwood Handle 48"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Peavey Timberjack T-029-042-0275 Hardwood Handle 42"

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Steel Swivel Grab Skidding Tongs TMW-02SS - 20" Hook Opening

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Timber Tuff™ Bark Spud with Handle TMW-08 - 24"L - 21-5/8" Wood Handle - Green

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Peavey Replacement Peavey Handle W-029-036-0295 Hardwood 36"

The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need

Only hardwood squares without defects are selected for Peavey and Cant Hook handles. They are thoroughly dried before turning into the finest shaped handles in the industry. Each handle is 2 3/8" in diameter and are designed for strength and a positive grip.

Weights & Dimensions

  • Handle Diameter 2-3/8 in
  • Weight 4 lbs

Product Details

  • Handle Material Hardwood
  • Package Quantity 1
  • Brand Peavey
  • Assembly Required Assembled
  • Manufacturers Part Number W-029-036-0295
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Peavey Replacement Peavey Handle W-029-036-0295 Hardwood 36"

Peavey Replacement Peavey Handle W-029-036-0295 Hardwood 36"

Item #: WBB2143464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant