Peavey Pick Pole with Solid Socket Pick & Hook TY-015-048-0343 Aluminum Handle 48"
Write a Review
|
Questions & Answers (0)
Product Description
The Peavey Manufacturing Company has for over 155 years met the special needs of the industry with quality tools, handles and dowels. We have the capability to make long, shaped handles to fit each individual need
Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts
Our Aluminum Pick Poles are 1 1/2" OD and 1 5/16" ID. They have a round wooden plug in one end and a wooden transition piece in the other to adapt to our forged steel parts
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Weight | 3 lbs |
| Handle Length | 48 in |
| Handle Diameter | 1-1/2 in |
| Pick Length | 3 in |
| Hook Length | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Aluminum |
| Type | Inserted Pick |
| Color | Black |
| Style | Aluminum Pick Pole With Stainless Steel Pick & Hook |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | TY-015-048-0343 |
| Brand | Peavey |