Features:
- 5V
- Weight : 0.309 lb.
- Dimensions: 3-5/8"L x 2-3/4"W x 4-11/16"H
Weights & Dimensions
| Size | 3-5/8"L x 2-3/4"W x 4-11/16"H |
Product Details
| Type | Replacement Battery |
| Package Quantity | 1 |
| Description | Replacement Battery |
| Color | Black |
| Manufacturers Part Number | 399-HVBAT |
| Brand | Boss |