2000 PLUS® 2000 PLUS Replacement Ink Pad for Printer P15, Black
Write a Review
|
Questions & Answers (0)
Product Description
Changing ink pads is easy with this snap in, snap out cartridge style. Delivers up to 5,000 impressions. Refill(s) For: 1SI15P; Ink Color(s): Black; Pad Size (Width): 3"; Pad Size (Depth): 1/4".
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$19.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 1/4 in |
| Size | 3 x 1/4 |
Product Details
| Type | Stamp Pad |
| Package Quantity | 1 |
| Description | 2000 PLUS Replacement Ink Pad for Printer P15 |
| Color | Black |
| Manufacturers Part Number | 065487 |
| Ink Pad Type | Felt |
| Brand | 2000Plus |