Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3136928

MPN #: RK-18FC-YC-450FC

Sealer Sales® Replacement Kit For YC-450FC

Product Description
    Replacement Kit Includes:

  • (2) 2. 7mm wide heating element
  • (4) 1/2" 3mil PTFE adhesive
  • (1) blade
  • This replacement kit is compatible with the following models: YC-450FC

  • We recommend replacing the bottom PTFE adhesive strip (1/2" wide sticky backed-remove the liner) every time the element is replaced. Place the PTFE adhesive strip under the element on the base of sealer.

PRICE
$26.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length18
Seal Width3mm

Product Details

TypeHeating Element Kit
Package Quantity1
ImpulseYes
SeriesSealer Sales
Manufacturers Part NumberRK-18FC-YC-450FC
For Use WithYC-450FC
BrandSealer Sales