Vinyl coated nylon body offers a smooth, puncture resistant, and easily cleaned surface. Wear-guard edge offers maximum abrasion protection. Twin document pockets and reinforced handles.
NOTE: This Replacement Liner will only fit Global manufactured Bulk Truck Model 241982BL.
Global Industrial
Model # :WB241987BL
Global Industrial Replacement Liner For 8 Bushel Vinyl Basket Bulk Truck, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$95.95
1
1
Backordered, expected around 10/25/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34 in |
| Width | 22-3/4 in |
| Height | 23-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Liner |
| Liner Material | Vinyl |
| Color | Blue |
| Manufacturers Part Number | 241987BL |
| Capacity Bushel | 8 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |