Designed for quick installation and ease of use, strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities. Replacement strips are conveniently pre-cut and pre-punched for easy installation.
Replacement 12" x 10' Low Temp Scratch Resistant Strip for Strip Curtain Doors - Pkg Qty 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 12 in |
| Height | 120 in |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 400449 |
| Brand | Aleco |
Related Products
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
Shaver Industries Low Temp Scratch Resistant Strip Door, Ribbed PVC, 0.11" Thick, 10'W x 12'H, Clear
These complete strip door kits include mounting brackets, retaining bars, and rugged low-temperature, scratch-resistant ribbed PVC strips for dependable installation above doors and openings. Built for heavy-duty, high-traffic freezer environments, the ribbed design protects against scratches and abrasion, preserving long-term clarity even with constant impacts from carts, forklifts, and equipment. Rated for performance from -40°F to 150°F - blocking airflow to improve climate control and helping to reduce energy costs in cold-storage operations - the material meets food-contact ...
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office. Scratch Resistant strips are ribbed on both ...
Fastest Installation of any Strip Door on the Market! 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Ribbed on both sides to help reduce scratches and abrasions to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides ...
Standard Grade Smooth Clear Strip Door Curtain Fastest Installation of any Strip Door on the Market! Exclusive glass filled polypropylene mounting brackets (included) reduce strip curtain installation time by 90%. Pre-punched strips simply hook on and will not accidentally come off. 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides excellent temperature resistance from ...