Designed for quick installation and ease of use, strip doors reduce energy costs, prevent contamination, improve environmental control and promote better workflows with increased employee safety. With a temperature range that reaches -40°F, Low-Temp formulas are recommended for cooler/freezer applications and USDA inspected facilities. Replacement strips are conveniently pre-cut and pre-punched for easy installation.
Replacement 8" x 8' Low Temp Strip for Strip Curtain Doors - Pkg Qty 5
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 96 in |
| Height | 96 in |
| Thickness | 0.080 in |
Product Details
| Assembly Required | No |
| Type | Strip Door Bulk Rolls |
| Material | Vinyl |
| Color | Clear |
| Manufacturers Part Number | 400448 |
| Brand | Aleco |
Related Products
REPLACEMENT STRIP DOOR CURTAIN PVC STRIP Repair existing Doors using our Replacement Strips. Pre-punched PVC vinyl strip can simply be cut to length and mounted to repair missing or damaged strips. UV stabilized material retains clarity for lasting visibility and increased service life. Pre-punched holes are spaced 2" center-to-center. Hardware not included. Provides excellent temperature resistance from -10° to 150°F. Fire-resistant, as well as self-extinguishing, and registered as such by the California state Fire Marshal's office.
These low-temperature PVC replacement strips come pre-punched with 3/8" diameter holes for fast, straightforward installation on existing strip door hardware. Formulated to remain flexible in subfreezing conditions, they provide reliable airflow control, visibility, and durability in freezers, cold rooms, and other temperature-sensitive environments. Each pack includes 5 high-performance strips, offering a simple, cost-effective way to restore and maintain the efficiency of your low-temperature strip door system.
These standard clear PVC replacement strips come pre-punched with 3/8" diameter holes for fast, hassle-free installation on existing strip door hardware. Each pack includes 5 high-clarity, smooth PVC strips designed to restore visibility, airflow control, and overall performance to worn or damaged strip door systems. Durable, flexible, and easy to replace, they provide a cost-effective way to maintain reliable environmental separation in industrial and commercial facilities.
Fastest Installation of any Strip Door on the Market! 12"W x .120" thick strips have 66% overlap (4" each side) to conserve energy. Ribbed on both sides to help reduce scratches and abrasions to the strips. Strips retain clarity for lasting visibility and increased service life. Overlapping strips interlock to help provide a tighter, more energy efficient seal. Ideal for heavy traffic applications. Reduces noise, dust, fumes. Heavy-duty vinyl has outstanding clarity and warp-resistance. Round edge and concave/convex overlap improve seal and eliminate dangerous sharp protrusions. Provides ...
Crystal clear transparent, flexible smooth vinyl for indoor or outdoor Strip Door and Curtain applications from -10° to 150°. Versatile and economical material for a wide range of applications. USDA, FDA, and CFIA Compliant. Replacement PVC Strips provide the exact number of pre-cut/pre-punched strips you need in the size that fits your application. Pre-punched with holes every 2" on center. Benefits Include: Energy Savings and Temperature Control Employee Comfort and Protection Separation of Work Areas Safety and Visibility Noise, Dust and Pollution Control Prevention of Birds, ...