- Banner Head includes a 15' removable/interchangeable retractable belt
- Belt is 2.5" wide and made of polyester woven fabric that won't fray or pucker
- Heads secure onto PLUS stanchion with push pin lock system for added stability and security
- Suitable for indoor/outdoor use
- Banner Head is made of durable plastic with SS components- rust proof
Banner Stakes PLUS Banner Head, 15' Yellow Double-Sided "Caution" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Belt Width | 2-1/2 in |
| Belt Length | 15 ft |
Product Details
| Type | Stanchion Head |
| Color | Yellow |
| Series | PLUS |
| For Use With | Banner Stakes Plus Banner Stake, Banner Base |
| Belt Material | Polyester |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Includes | 1 Retractable Belt |
| Housing Color Family | Black |
| Description | PLUS Banner Head |
| Package Quantity | 1 |
| Manufacturers Part Number | PL4068 |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor/Outdoor |
| Attachment | Standard Receiver |
| Brand | Banner Stakes |
Warranty
| Warranty | 1 yr |