Buyers Replacement Motor, M3100, Light Duty, 12V DC, CCW, Tang Shaft
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Replacement Motor, M3100, Light Duty, 12V DC, CCW
PRICE
$219.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 16.5 lbs |
Product Details
| Mounting Location | - |
| Horsepower | 1 3/5 HP |
| Voltage | 12 V |
| Nameplate RPM | 2550 rpm |
| Description | Buyers Replacement Motor, M3100, Light Duty, 12V DC, CCW |
| Frame | - |
| Manufacturers Part Number | M3100 |
| Rotation | CCW ° |
| RPM Range | 1801-3000 rpm |
| Brand | Buyers Products |