Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baldor-Reliance

Model # :WBB388785

MPN #: CD6203

Baldor-Reliance Motor CD6203, 3HP, 1750RPM, DC, 184TC, 3668D, TEFC, F1, N

Product Description
Baldor-Reliance Motor, 3HP,1750RPM,DC,184TC,3668D,TEFC,F1,N

Features:
  • TEFC enclosure
  • Shunt wound
  • Class F insulation
  • Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (Except where noted)
  • NEMA C-face and removable base (except on explosion proof models)
  • Base welded on type 3513D only
  • NEMA 182 and larger have a thermostat (normally closed contracts) on the field winding
  • No dual mounting base holes on 35D, 75D or 91D type
Typical Applications:
Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque.

PRICE
$4,529.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight135
BaseRG
Dimension C21.47 in
Frame Size184TC

Product Details

Insulation ClassH
Horsepower3 HP
Baldor Motor Type3668D
Frame184TC
Field Full Load Amps.6/1.2 A
ODE Bearing6205
Armature Voltage180 V
Field Voltage200/100 V
DE Bearing6206
Motor RPM 60 Hertz1750 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Nameplate RPM1750 rpm
EnclosureTEFC
RPM Range1701-1800 rpm
BrandBaldor-Reliance
Ambient Temperature40 °C

Compliance & Certifications

Specification Number36-5347Z136
Electrical Specification Number36WGZ136
Mechanical Specification Number36LY5347