Global Industrial
Model # :WBB3785068
Replacement Pleated Filter for Global Industrial Air Scrubber 293052, 10/Pack
Write a Review
|
Questions & Answers (0)
Product Description
This MERV 9 pleated filter acts as a first line of defense against particles by trapping volumes of pollen, hairs, mold and other larger dust particles within reach of the filtration system. It is recommended to be replaced every 3 months to maintain peak efficiency of the air scrubber. This replacement pre filter is intended for use with the Global Industrial commercial air scrubber / negative air machine - model 293052. It includes 10 per pack.
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 3/4 in |
| Height | 15-3/4 in |
Product Details
| Filtration Type | Pleated Filter |
| Type | Pleated Filter |
| Package Quantity | 10 |
| Manufacturers Part Number | B3785068 |
| For Use With | Model 293052 |
| Brand | Global Industrial |