Cambro UPCHD4002131 - Replacement Retrofit Door for UPCH 400 Heated Ultra Pancarrier, 220V, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Retrofit Door, for UPCH 400 series Camcarrier® Heated Ultra Pancarrier®, 220V, dark brown, NSF
PRICE
$909.00
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Width | 18-1/8 in |
| Height | 21 in |
Product Details
| Type | Heated |
| Voltage | 220 V |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | UPCHD4002131 |
| For Use With | UPCH 400 |
| Brand | Cambro |