Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shaver Industries

Model # :T9FB3259895

MPN #: RPVC1210SRLT

Shaver Industries Replacement Scratch Resistant Strip For Strip Curtain Doors, 1'Wx10'H, Clear, 5/Pk

Product Description
These low-temperature, scratch-resistant ribbed PVC replacement strips come pre-punched with 3/8" diameter holes for quick, hassle-free installation on existing strip door hardware. The dual-ribbed design minimizes scratching and abrasion, preserving clarity and extending service life even in high-traffic freezer and cold-storage environments. Each pack includes 5 durable strips engineered to stay flexible at subzero temperatures, providing an easy, cost-effective way to restore performance, visibility, and environmental control to low-temperature strip door systems.

PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height120 in
Thickness0.08 in

Product Details

Assembly RequiredNo
TypeStrip Door Replacement Strips
IncludesPVC Replacement Strips Come Pre-Punched
MaterialPVC
ColorClear
Manufacturers Part NumberRPVC1210SRLT
BrandShaver Industries