- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
Replacement Solution Valve For Nobles/Tennant 374752 , Nobles/Tennant 1062393
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-11/16 in |
Product Details
| Style | Valve |
| Voltage | 36 V |
| Package Quantity | 1 |
| Manufacturers Part Number | GVALV3602 |
| Part Type | Solution Valve |
| Brand | Gofer Parts |