- Alto/Clarke Encore L25HD
- Alto/Clarke Encore L26 Cylindrical
- Alto/Clarke Encore S20/L20
- Alto/Clarke Encore S2426, L2426, S2426 OBC, L2426 OBC
- Alto/Clarke Focus Rider Scrubber
- Nilfisk/Advance Scrubtec 770 S, 770 L, 784 S, 784 L, 795 S, 795 L
Replacement Squeegee Front - 1/8 Tan - For Nilfisk/Advance 30717L1
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40-1/8 in |
| Width | 2-5/8 in |
| Thickness | 1/8 |
Product Details
| Style | Squeegee/Gasket |
| Mounting Location | Front (B) |
| Number of Holes | 10 H/N |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | GSQ1034BT |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee |
| Brand | Gofer Parts |