Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Taski

Model # :WBB1962420

MPN #: TA-29.56-2 B U

Haviland Front Replacement Blade, Urethane 2-1/4" x 1/8" x 28-1/16" 17 Holes/6 Slots - 192-1486 - Pkg Qty 3

Product Description
Haviland Front Replacement Blade, Urethane 2-1/4" x 1/8" x 28-1/16" 17 Holes/6 Slots - 192-1486

This blade is manufactured to fit a machine made by Taski, model number - Swingo 750, 755, 855. This is the front blade of the machine and is manufactured per OEM specs, in a Urethane material. This material is excellent for virtually any type of floor. Blade specs: 2-1/4"H x 28-1/16"W, 1/8" thick, with 17 mounting holes and 6 slots. For use with: Taski Model - Swingo 750, 755, 855

PRICE
$69.75  Sold in packages of 3 / $23.25 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28-1/16 in
Height2-1/4 in
Weight0.4 lbs
Thickness1/8
Cleaning Width28-1/16 in

Product Details

ColorClear
For Use WithTaski Model - Swingo 750, 755, 855
Style17 Holes/6 Slots
Mounting LocationFront
MaterialUrethane
DescriptionFront Blade w/17 Holes, 6 Slots
Package Quantity3
Manufacturers Part NumberTA-29.56-2 B U
Floor TypeConcrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood
BrandTaski