- Factory Cat XR
Replacement Squeegee Wiper For Factory Cat 370-1235U
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$125.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 27-7/16 in |
| Thickness | 1/4 |
Product Details
| Style | Squeegee/Gasket |
| Mounting Location | Wiper |
| Number of Holes | 8 H/N |
| Package Quantity | 1 |
| Color | Urethane |
| Manufacturers Part Number | GSQ1232U1 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Factory Cat XR |
| Part Type | Squeegee Wiper |
| Brand | Gofer Parts |