Global Industrial
Model # :WBRP8437
Replacement Rear Squeegee Rubber for Cat® C70R and C70RX Floor Sweepers
Write a Review
|
Questions & Answers (0)
Product Description
Replacement Rear Squeegee Rubber for Cat® C70R 641820 and C70RX 641821 Floor Sweepers
PRICE
$169.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Squeegee Width | 23-5/8 in |
Product Details
| Mounting Location | Rear |
| Material | Rubber |
| Description | Rear Squeegee |
| Color | Red |
| Manufacturers Part Number | RP8437 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| For Use With | Models 641820 & 641821 |
| Part Type | Squeegee |
| Brand | Global Industrial |