- Nilfisk/Advance 34RST, 34RST EcoFlex
- Tennant 3500, 3520
- Tennant 3530, 3560, 3580
- Tennant 3540
- Tennant 5100
- Tennant 5200
- Tennant 5400
- Tennant 5500, 5520
- Tennant 5680 (SN 000000-029999)
- Tennant 5680 (SN 10000000- )
- Tennant 5700 (SN 000000-029999)
- Tennant 5700 (SN 10000000- )
- Tennant 5700EE (SN 000000-029999)
- Tennant 5700EE (SN 10000000- )
- Tennant 5700XP (SN 000000-029999)
- Tennant 5700XP (SN 10000000- )
- Tennant 7080
- Tennant 7100
- Tennant 7200
- Tennant 7300
- Tennant 8300
- Nilfisk/Advance Adgressor, Adgressor AXP
- Nilfisk/Advance Adhancer
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance Advenger 2800ST, 3400ST
- Nilfisk/Advance Advenger, Advenger AXP
- Nilfisk/Advance AquaPLUS
- AquaPLUS AXP Adphibian
- NSS BP Ranger 1250 - 1450
- NSS Champ 2929
- NSS Champ 2929RB
- NSS Champ 3329 RB
- NSS Champ 3529RB
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- NSS Colt 1050 - 1250 - 1450
- Colt HEPA 1250 - 1450
- NSS Colt 800-1250-1450 : Colt HEPA
- Nilfisk/Advance Condor
- Condor EcoFlex
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance Convertamatic 240LX
- Nilfisk/Advance Convertamatic 260B
- Nilfisk/Advance Convertamatic 265LX
- Nilfisk/Advance Convertamatic 285LX
- Nilfisk/Advance Convertamatic 28LX
- Nilfisk/Advance Convertamatic 325LX, 385LX
- Nilfisk/Advance Convertamatic 32B, 32BD, 38BD
- Nilfisk/Advance Convertamatic 32LX, 38LX
- Nilfisk/Advance ConvertaMax 20, 26
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Nilfisk/Advance CS7000
- Nilfisk/Advance CS7010
- Nobles EZ Rider HP
- Clarke Focus II Large
- Clarke Focus II Mid-Size Disc 26, Disc 28, Disc 34, BOOST 28, BOOST 32, Cylindrical 28
- Clarke Focus II Rider
- Nilfisk/Advance Hydro-Retriever 2042
- Nilfisk/Advance Hydro-Retriever 2052
- Nilfisk/Advance Hydro-Retriever 2800
- Nilfisk/Advance Hydro-Retriever 3200
- Nilfisk/Advance Hydro-Retriever 3800
- Nilfisk/Advance Hydro-Retriever 5010B
- Nilfisk/Advance HydroCat 5015
- Tennant M20 Diesel (SN 000000-007999)
- Tennant M20 Gas_LPG (SN 000000-007999)
- Windsor Saber Compact 20
- Nilfisk/Advance SC6500
- Nilfisk/Advance SC750, SC800
- Nilfisk/Advance SC900 ST
- Nilfisk/Advance SC901 ST
- Nilfisk/Advance Scrubtec R6
- Nobles Speed Scrub 1701, 2100, 2400
- Nobles Speed Scrub 2100HD
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701, 3301
- Nilfisk/Advance SW8000
- Tennant T15
- Tennant T20 Diesel (SN 000000-007999)
- Tennant T20 Gas_LPG (SN 000000-007999)
- Nobles Tuff Scrub 3300
- Nobles Typhoon 16B
- Nobles Typhoon EV
- Nobles Typhoon EV 1592, 1512
- Tennant V-WD-15, V-WD-15S, V-WD-57
- Tennant V-WD-16B<, V-WD-61B
- Tennant V-WD-16P
- Nilfisk/Advance Warrior ST
- Warrior EcoFlex
- NSS Wrangler 1708AB, 2008AB
- NSS Wrangler 1708AE, 2008AE
- NSS Wrangler 1710AB, 2010AB
- NSS Wrangler 1710AE, 2010AE
- NSS Wrangler 2012 AB
- NSS Wrangler 2012 DB
- NSS Wrangler 2016 AE, AB, DB
- NSS Wrangler 24
- NSS Wrangler 2616DB
- NSS Wrangler 2625DB
- NSS Wrangler 2730DB, 3330DB
Replacement Star Knob For Nilfisk/Advance 56396254
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$5.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 in |
Product Details
| Style | Parts and Materials |
| Manufacturers Part Number | GKNB516TW |
| Part Type | Star Knob |
| Package Quantity | 1 |
| Brand | Gofer Parts |