Perfect Products 6 Position Carpet Adjustment Knob, Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 6 position knob is the black dial on the front of the vacuum that either lifts or lowers the vacuum to allow it to get closer to the floor depending if you are vacuuming on high or low pile carpet, commercial carpet, tile, or hardwood floors.
PRICE
$1.74
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 2 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Type | Carpet Adjustment Knob |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Carpet Adjustment Knob |
| Color | Black |
| Manufacturers Part Number | 4 |
| For Use With | Perfect |
| Brand | Perfect Products |