x

Take 15% off your entire order!

Offer applied at checkout

Kemp Replacement Straps (Pair), Royal Blue, 10-004-ROY

Kemp Replacement Straps (Pair), Royal Blue, 10-004-ROY

Item #: WBB2193490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.50

Save $1.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kemp Replacement Straps (Pair), Royal Blue, 10-004-ROY

Kemp USA Replacement Strap is compatible with the 10-001 and most standard head immobilizers.

  • CAPACITY 1 Person
  • COLOR Royal Blue
  • DESCRIPTION Replacement Straps
  • MANUFACTURERS PART NUMBER 10-004-ROY
  • PACKAGE QUANTITY 1
  • LIMITED WARRANTY 1 Year
  • SHELF LIFE 10 Years
  • CLOSURE TYPE Velcro
  • BRAND Kemp USA
  • WEIGHT LBS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kemp Replacement Straps (Pair), Royal Blue, 10-004-ROY

Kemp Replacement Straps (Pair), Royal Blue, 10-004-ROY

Item #: WBB2193490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant