SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Pure™ Replacement Water Filter, 4750 Gallon Capacity

Global Pure™ Replacement Water Filter, 4750 Gallon Capacity

Item #: WB670336

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-5 $54.95 ea.
  • Buy 6+ $49.95 ea.

Quantity

Global Pure™ Replacement Water Filter, 4750 Gallon features an easy 1/4 turn installation that is ideal for replacement for Global Industrial™ and Elkay® Filtered Water Bottle Refilling Stations and Filtered Coolers. Compatible with WaterSentry® Filters. NSF/ANSI 42 for Chlorine Reduction, Taste & Odor Reduction, Nominal Particulate Reduction Class 1. NSF/ANSI 53 for Lead and Cyst Reduction.

  • Filter Capacity: 4570 Gallons
  • Maximum Flow Rate: 1.5 GPM
  • For Cold Water Only - Max Temp: 100°F
  • Operation Pressure: 10-125 PSI
  • Product Details

    • Gallons per Minute 1.5 gal/min
    • Type Water Filter
    • Brand Global Pure
    • Package Quantity 1
    • Filter Capacity Gallons 4750 gal
    • Manufacturers Part Number 670336
    • Filter Type Chlorine, Taste & Odor, Lead, Cyst

    Compliance & Certifications

    • NSF Certified Yes
    • ANSI Certified Yes
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Global Pure™ Replacement Water Filter, 4750 Gallon Capacity

    Global Pure™ Replacement Water Filter, 4750 Gallon Capacity

    Item #: WB670336

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity
      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity
      Global Pure™ Replacement Water Filter, 4750 Gallon Capacity
      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant