- Tennant B5
- Tennant B7
- Nobles Speed Scrub 5
- Nobles Speed Scrub 500
- Nobles SpeedGleam 5, 7
- Tennant T5
- Tennant T500 (SN 10000000-20000000)
- Tennant T500 (SN 30000000-40000000)
- Tennant T500e (SN 10000000-20000000)
- Tennant T500e (SN 30000000-40000000)
- Tennant T5e
- Tennant T5e (SN 10000000-20000000)
Replacement Drive Wheel For Nobles/Tennant 9004909
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/8 in |
Product Details
| Style | Wheel |
| Manufacturers Part Number | GWHW017 |
| Part Type | Drive Wheel |
| Brand | Gofer Parts |