Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Blower Wheel, 9-7/8" Dia. X 2-5/8"W, For Imperial, 1167
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-5/8 in |
| Diameter | 9-7/8 in |
| Bore Size | 1/2" |
Product Details
| Type | Blower Wheel |
| Description | Blower Wheel |
| Color | Silver |
| Manufacturers Part Number | 1167 |
| Brand | Imperial |