- American Lincoln Encore 2 S28, D28 WB, S33, D33 WB, S38, D38 WB
- Clarke Encore S20E
- Clarke Encore S28, L28, S33, L33, S38, L38
- Clarke Focus S28, L28 WB, S33, L33 WB, S38, L38 WB
- Clarke Vision 21i , Vision V
- Clarke Vision 38I-32I IX-26I IX
Replacement Squeegee Set For Alto/Clarke 223141, Nilfisk/Advance 30914A, Nilfisk/Advance 30912A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-11/16 in |
Product Details
| Style | Squeegee/Gasket : Sets |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | GSQ1009TN2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee Set |
| Brand | Gofer Parts |