- Nilfisk/Advance 34RST, 34RST EcoFlex
- Nilfisk/Advance Adhancer W28C, W32-C
- Nilfisk/Advance Advenger, Advenger AXP
- Nilfisk/Advance AquaPLUS, AquaPLUS AXP Adphibian
- Nilfisk/Advance AquaRide, AquaRide AXP
- Nilfisk/Advance BA 755
- BA 855
- Nilfisk/Advance Convertamatic
- Nilfisk/Advance Warrior ST, Warrior EcoFlex
Replacement Squeegee Set For Nilfisk/Advance 56314060, Nilfisk/Advance 56315348
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$37.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
Product Details
| Style | Squeegee/Gasket : Sets |
| Package Quantity | 1 |
| Color | Tan |
| Manufacturers Part Number | GSQ1004TT2 |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum, Terrazzo, Hardwood |
| Part Type | Squeegee Set |
| Brand | Gofer Parts |