- Tennant 5500, 5520
- Tennant 5540, 5560
- NSS Champ 3329 RB
- NSS Champ ZS29
- NSS Champ ZS35
- Nilfisk/Advance CMAX 28ST
- Nilfisk/Advance CMAX 34ST
- Nilfisk/Advance Convertamatic 200B, 200BD
- Nilfisk/Advance ConvertaMAX 28
- Nilfisk/Advance ConvertaMAX 34
- Minuteman E17-E20
- Minuteman E20 Sport Disc Traction Drive
- Minuteman Max Ride 20
- Minuteman Max Ride 26
- Minuteman RoboScrub 20
- Nobles Speed Scrub 1701, 2100, 2400
- Nobles Speed Scrub 2401, 2601
- Nobles Speed Scrub 2701
- Nobles Speed Scrub 2701, 3301
- Nobles Speed Scrub 3301
- Nobles Tuff Scrub 3300
- NSS Wrangler 24
- NSS Wrangler 27
- NSS Wrangler 27-33 FB-VS
- NSS Wrangler 2730DB, 3330DB
- NSS Wrangler 33
Replacement Retainer Ring For Alto/Clarke 57332A
Write a Review
|
Questions & Answers (0)
Product Description
This part can be used as a replacement for the following OEM Part Numbers:
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-9/16 in |
| Size | 5-9/16 in |
Product Details
| Style | Brush/Pads : Brush Accessories |
| Type | Retainer Ring |
| Package Quantity | 1 |
| Application | Scrubbing |
| Manufacturers Part Number | GBRPHPGRR |
| Floor Type | Concrete, Ceramic Tile, Linoleum |
| Brand | Gofer Parts |