Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Datrex

Model # :WB672102

MPN #: DA2760E

Datrex Rescue-Dan USCG/SOLAS/Med LED Light w/Clip, W3

Product Description
Low profile, single compact flashing light powered by leak-proof lithium batteries.The light activates automatically when in water and can be turned off manually if required. The light is emitted through an ultra-low profile dome, making the light less susceptible to damage during evacuation.

Features
  • Daniamant W3 Lifejacket Light – Signal Green
  • Exceeds the IMO SOLAS regualtions
  • Min. standard: 0.75cd output
  • Min. standard: 8 hour duration
  • Low profile, compact
  • Powered by lithium battery
  • Easily fitted, comes complete with clip
PRICE
$29.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width1-1/4 in
Depth2-1/2 in
Weight1 lbs

Product Details

PowerLithium Battery
TypeManual Operation
Light TypeLED
ColorYellow
For Use WithInflatable and USCG Life Jackets
StyleClip On
Capacity8 Hours
DescriptionRescue-Dan LED Light w/Clip
Package Quantity1
Manufacturers Part NumberDA2760E
BrandDatrex

Compliance & Certifications

CertificationsClassification Societies SOLAS/MED/USCG