Buyers 2.75" License Plate Light With 2 LED - 5622754 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products 2.75 Inch License Plate Light is used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. The light is a popular choice for service bodies or utility trailers. With two LEDs, it has a clear colored lens and is hard wired with blunt cut leads. Lights are sold in bulk and backed with a limited lifetime warranty.
PRICE
$102.50 Sold in packages of 10 / $10.25 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/4 in |
| Depth | 1-1/2 in |
| Height | 2 in |
| Size | 2.75" |
Product Details
| Type | License Plate DOT Light |
| Lens Color Family | Clear |
| Amperage | 0.086 A |
| Number of LEDs | 2 |
| Mounting Location | Surface |
| Wattage | 1.03 W |
| Voltage | 12 V |
| Housing Color Family | Chrome |
| Description | License Plate Light With 2 LED |
| Manufacturers Part Number | 5622754 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | DOT |