Features:
- Peel off strip and fold to seal. No heat sealing needed
- The high clarity of these Polypropylene Poly Bags enhances the appearance of products
- Moisture, grease and vapor resistant
- Meets FDA and USDA specifications for food contact
Model # :WBB3174999
Weights & Dimensions
| Length | 10 in |
| Width | 8 in |
| Thickness | 1.5 |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |