Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3175128

Global Industrial™ Resealable Polypropylene Bags, 24"L x 20"W, 1.5 Mil, Clear, 1000/Pack

Product Description
Close and reclose these clear bags.

Features:
  • Peel off strip and fold to seal. No heat sealing needed
  • The high clarity of these Polypropylene Poly Bags enhances the appearance of products
  • Moisture, grease and vapor resistant
  • Meets FDA and USDA specifications for food contact


PRICE
$309.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
309.95
Buy 3 units - 5 units
295.95Save $14.00 (5%)
Buy 6+ units
285.95Save $24.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Thickness1.5

Product Details

Package Quantity1,000
ColorClear
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA, USDA