- Informs customers of potential hazards to children.
- Bags have two 1/4" vent holes to let air escape.
- To seal, peel off strip and fold.
- Message is printed in English, Spanish and French.
- Bag is printed: WARNING: To avoid danger of suffocation, keep away from babies and children.
- Do not use in cribs, beds, carriages or playpens.
- The thin film may cling to nose and mouth and prevent breathing.
Global Industrial
Model # :WBB2313901
Global Industrial Resealable Suffocation Warning Poly Bags W/ Vent Holes 9"W x 12"L 1.5 Mil
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$95.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Weight | 11.9 lbs |
| Thickness | 1.5 mil |
Product Details
| Type | Resealable Suffocation Warning Bags with Vent Holes |
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | B2313901 |
| Closure | Reclosable |
| Brand | Global Industrial |
| Recyclable | No |