The Block-Grip rubber step mats are designed to add safety and security for both indoor and outdoor stairways. Sized at 9.75-inch x 29.75-inch each, these rounded stair mats have a block-like surface texture that is inspired by the type of cobblestone streets you would see in the cities of Europe and Latin America. The primary purpose of the block-patterned surface texture is to improve the grip on your feet while going up and down a set of stairs. It is imperative to have as much traction as possible on stairways because these tend to be the more dangerous and accident-prone areas of a building. Available in packs of 6, these rounded anti-slip stair treads have an extended 1-inch lip that provides for a more firm and stable placement on the steps. Due to the fact that they are made of natural and reclaimed rubbers, these stair treads can be placed in the outdoors exposed to harsh weather conditions for extended periods of time.
Model # :WBM2080424
MPN #: 10-104-011-6pk
Rubber-Cal "Block-Grip" Non-Slip Rubber Tread Stair Mats (6 Pack), Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9-3/4 in |
| Depth | 29-3/4 in |
| Height | 1/5 in |
| Weight | 18 lbs |
| Size | 9.75" W x 29.75" L |
| Thickness | 1/5 in |
| Coverage Area | 12 ft² |
Product Details
| Type | Non-Adjustable |
| Color | Black |
| Surface Material | Square Block |
| Pattern | Block |
| Country of Origin | India |
| Size Type | lb |
| Material | Rubber |
| Description | Stair Treads |
| Package Quantity | 6 |
| Manufacturers Part Number | 10-104-011-6pk |
| Traffic | Heavy |
| Trademark | Rubber-Cal |
Warranty
| Warranty | 3 |